Carbide Turning Insert, Diamond, VCMT332 / VCMT160408, for Steel

  • Mfr # 261476 HBT020

  • Zoro # G414821779


product price:  $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Corner Radius
0.8 mm
Chip-Breaker
PM
Inscribed Circle
3
Coating
TiCN
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261476 HBT020
Zoro #
G414821779
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.5 mm
Insert Size
332
Insert Thickness
3 mm

Details

Chip-Breaker
PM
Inscribed Circle
3
Coating
TiCN
Insert Material
Carbide
Item
Indexable Insert for Turning
ISO Number
VCMT 160408
Insert Style
VCMT
No. of Edges
2
Cutting Conditions
Slightly Interrupted
Workpiece Material
Steel
Insert Shape
35 Degrees Diamond
Insert Application
Roughing-Finishing
Grade
HBT020

Description

VCMT 160408 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.