Carbide Turning Insert, Diamond, VNMG331 / VNMG160404, for Stainless Steel

  • Mfr # 251772 HBT130

  • Zoro # G214824475


product price:  $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Depth of Cut min
0.25 mm
Inscribed Circle
3
Insert Material
Carbide
Primary Material Application
Stainless Steel
Grade
HBT130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251772 HBT130
Zoro #
G214824475
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut min
0.25 mm
Insert Size
331
Insert Thickness
3
Depth of Cut
0.5 mm
Depth of Cut max
2.5 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
3
Insert Material
Carbide
Primary Material Application
Stainless Steel
Grade
HBT130
Feed
0.15 mm/rev.
Coating
TiCN
Insert Shape
Diamond
ISO Number
VNMG 160404
Number of Inserts
4
Insert Application
Finishing
Cutting speed
60 m/min
Insert Style
VNMG
Type
Indexable insert for turning

Description

VNMG 160404 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.5 2 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.