Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Stainless Steel

  • Mfr # 251829 HBT130

  • Zoro # G214824338


product price:  $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
VNMG
Primary Material Application
Stainless Steel
Depth of Cut
0.5 mm
Grade
HBT130
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251829 HBT130
Zoro #
G214824338
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.5 mm
Corner Radius
0.8 mm
Depth of Cut max
2.5 mm
Insert Size
332
Insert Thickness
3

Details

Insert Style
VNMG
Primary Material Application
Stainless Steel
Grade
HBT130
Insert Application
Roughing-Finishing
Coating
TiCN
ISO Number
VNMG 160408
Insert Shape
Diamond
Number of Inserts
4
Insert Material
Carbide
Inscribed Circle
3
Chip-Breaker
MM
Feed
0.12 mm/rev.
Type
Indexable insert for turning
Cutting speed
50 m/min

Description

VNMG 160408 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 4 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.