Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Steel

  • Mfr # 251829 HBT020

  • Zoro # G014824194


product price:  $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Inscribed Circle
3
Grade
HBT020
Insert Size
332
Depth of Cut min
0.55 mm
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251829 HBT020
Zoro #
G014824194
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Depth of Cut min
0.55 mm
Corner Radius
0.8 mm
Insert Thickness
3
Depth of Cut
0.8 mm
Depth of Cut max
2.5 mm

Details

Inscribed Circle
3
Grade
HBT020
Insert Shape
Diamond
Insert Style
VNMG
ISO Number
VNMG 160408
Type
Indexable insert for turning
Chip-Breaker
PM
Coating
TiCN
Number of Inserts
4
Insert Material
Carbide
Insert Application
Roughing-Finishing
Feed
0.1 mm/rev.
Cutting speed
100 m/min
Primary Material Application
Steel

Description

VNMG 160408 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 4 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.