Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260791 HBT130

  • Zoro # G714822636


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Application
Roughing-Finishing
Cutting Depth
0.3 mm
Cutting Conditions
Slightly Interrupted
ISO Number
SCMT 09T304
Grade
HBT130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260791 HBT130
Zoro #
G714822636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.3 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.4 mm

Details

Item
Indexable Insert for Turning
Insert Application
Roughing-Finishing
Cutting Conditions
Slightly Interrupted
ISO Number
SCMT 09T304
Grade
HBT130
Insert Material
Carbide
Inscribed Circle
3
Coating
TiCN
Insert Style
SCMT
Chip-Breaker
MM
Insert Shape
Square
Workpiece Material
Stainless Steel
No. of Edges
4

Description

SCMT 09T304 HBT130 Corner radius: 0.4 mm Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.