Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Steel

  • Mfr # 260791 HBT020

  • Zoro # G614822637


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Application
Roughing-Finishing
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260791 HBT020
Zoro #
G614822637
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm

Details

Insert Application
Roughing-Finishing
No. of Edges
4
Workpiece Material
Steel
Coating
TiCN
Grade
HBT020
Insert Material
Carbide
ISO Number
SCMT 09T304
Insert Shape
Square
Item
Indexable Insert for Turning
Inscribed Circle
3
Insert Style
SCMT
Cutting Conditions
Slightly Interrupted
Chip-Breaker
PM

Description

SCMT 09T304 HBT020 Corner radius: 0.4 mm Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.