Carbide Turning Insert, Square, SCMT431 / SCMT120404, for Stainless Steel

  • Mfr # 260793 HBT130

  • Zoro # G314822685


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Chip-Breaker
MM
Insert Size
431
Grade
HBT130
Min. Cutting Depth (ap min)
0.25 mm
ISO Number
SCMT 120404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260793 HBT130
Zoro #
G314822685
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
431
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.3 mm
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
4.25 mm

Details

Chip-Breaker
MM
Grade
HBT130
Item
Indexable Insert for Turning
ISO Number
SCMT 120404
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Insert Application
Roughing-Finishing
Coating
TiCN
Inscribed Circle
4
Insert Style
SCMT
Workpiece Material
Stainless Steel
Insert Shape
Square
No. of Edges
4

Description

SCMT 120404 HBT130 Corner radius: 0.4 mm Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.