Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel

  • Mfr # 260795 HBT130

  • Zoro # G014822596


product price:  $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Style
SCMT
Cutting Conditions
Slightly Interrupted
Inscribed Circle
4
Corner Radius
0.8 mm
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260795 HBT130
Zoro #
G014822596
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Size
432
Cutting Depth
0.3 mm
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
4.25 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Style
SCMT
Cutting Conditions
Slightly Interrupted
Inscribed Circle
4
Workpiece Material
Stainless Steel
No. of Edges
4
Insert Material
Carbide
Coating
TiCN
Grade
HBT130
Chip-Breaker
MM
Item
Indexable Insert for Turning
Insert Application
Roughing-Finishing
Insert Shape
Square
ISO Number
SCMT 120408

Description

SCMT 120408 HBT130 Corner radius: 0.8 mm Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.