Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Steel

  • Mfr # 260795 HBT020

  • Zoro # G514822584


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Thickness
3 mm
Coating
TiCN
Insert Size
432
Insert Application
Roughing-Finishing
Chip-Breaker
PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260795 HBT020
Zoro #
G514822584
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3 mm
Insert Size
432
Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.5 mm

Details

Coating
TiCN
Insert Application
Roughing-Finishing
Chip-Breaker
PM
Insert Shape
Square
ISO Number
SCMT 120408
Insert Style
SCMT
Cutting Conditions
Slightly Interrupted
No. of Edges
4
Workpiece Material
Steel
Inscribed Circle
4
Insert Material
Carbide
Grade
HBT020
Item
Indexable Insert for Turning

Description

SCMT 120408 HBT020 Corner radius: 0.8 mm Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.