Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Stainless Steel

  • Mfr # 251266 HBT130

  • Zoro # G914824225


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Material
Carbide
Coating
TiCN
Chip-Breaker
MM
Grade
HBT130
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251266 HBT130
Zoro #
G914824225
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3
Depth of Cut max
4.25 mm
Insert Size
431
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Depth of Cut
0.5 mm

Details

Insert Material
Carbide
Coating
TiCN
Chip-Breaker
MM
Grade
HBT130
Insert Application
Roughing-Finishing
Cutting speed
50 m/min
Type
Indexable insert for turning
Number of Inserts
8
ISO Number
SNMG 120404
Insert Style
SNMG
Primary Material Application
Stainless Steel
Insert Shape
Square
Feed
0.12 mm/rev.
Inscribed Circle
4

Description

SNMG 120404 HBT130 Corner radius: 0.4 mm Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.