Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Steel

  • Mfr # 251160 HBT020

  • Zoro # G014824286


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Grade
HBT020
Primary Material Application
Steel
Depth of Cut max
4.25 mm
Inscribed Circle
4
Number of Inserts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251160 HBT020
Zoro #
G014824286
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm
Corner Radius
0.4 mm
Insert Size
431
Insert Thickness
3

Details

Grade
HBT020
Primary Material Application
Steel
Inscribed Circle
4
Number of Inserts
8
Insert Material
Carbide
Feed
0.1 mm/rev.
Insert Style
SNMG
Insert Application
Finishing
Insert Shape
Square
Cutting speed
120 m/min
ISO Number
SNMG 120404
Type
Indexable insert for turning
Chip-Breaker
PF
Coating
TiCN

Description

SNMG 120404 HBT020 Corner radius: 0.4 mm Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.