Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Steel

  • Mfr # 251266 HBT020

  • Zoro # G814824240


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

ISO Number
SNMG 120404
Depth of Cut max
4.25 mm
Grade
HBT020
Chip-Breaker
PM
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251266 HBT020
Zoro #
G814824240
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Insert Thickness
3
Depth of Cut min
0.25 mm
Insert Size
431
Depth of Cut
0.8 mm
Corner Radius
0.4 mm

Details

ISO Number
SNMG 120404
Grade
HBT020
Chip-Breaker
PM
Coating
TiCN
Insert Material
Carbide
Type
Indexable insert for turning
Insert Application
Roughing-Finishing
Feed
0.1 mm/rev.
Primary Material Application
Steel
Number of Inserts
8
Cutting speed
100 m/min
Insert Style
SNMG
Insert Shape
Square
Inscribed Circle
4

Description

SNMG 120404 HBT020 Corner radius: 0.4 mm Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.