Carbide Turning Insert, Square, SNMG432 / SNMG120408, for Stainless Steel

  • Mfr # 251396 HBT130

  • Zoro # G314824153


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Style
SNMG
Primary Material Application
Stainless Steel
Number of Inserts
8
Corner Radius
0.8 mm
Type
Indexable insert for turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251396 HBT130
Zoro #
G314824153
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Depth of Cut min
0.55 mm
Depth of Cut max
4.25 mm
Depth of Cut
2 mm
Insert Thickness
3
Insert Size
432

Details

Insert Style
SNMG
Primary Material Application
Stainless Steel
Number of Inserts
8
Type
Indexable insert for turning
Chip-Breaker
MR
Insert Shape
Square
Coating
TiCN
Cutting speed
40 m/min
Grade
HBT130
Inscribed Circle
4
Feed
0.15 mm/rev.
Insert Application
Roughing
ISO Number
SNMG 120408
Insert Material
Carbide

Description

SNMG 120408 HBT130 Corner radius: 0.8 mm Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.