Carbide Turning Insert, Square, SNMG432 / SNMG120408, for Steel

  • Mfr # 251396 HBT020

  • Zoro # G614824167


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Size
432
Depth of Cut
1.8 mm
Inscribed Circle
4
Insert Material
Carbide
Depth of Cut min
0.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251396 HBT020
Zoro #
G614824167
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Depth of Cut
1.8 mm
Depth of Cut min
0.55 mm
Insert Thickness
3
Corner Radius
0.8 mm
Depth of Cut max
4.25 mm

Details

Inscribed Circle
4
Insert Material
Carbide
ISO Number
SNMG 120408
Cutting speed
80 m/min
Insert Style
SNMG
Insert Application
Roughing
Chip-Breaker
PR
Insert Shape
Square
Feed
0.2 mm/rev.
Grade
HBT020
Coating
TiCN
Primary Material Application
Steel
Type
Indexable insert for turning
Number of Inserts
8

Description

SNMG 120408 HBT020 Corner radius: 0.8 mm Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.