Zoro Homepage

Carbide Turning Insert, Square, SNMX432 / SNMX120408, Radius: 4mm, for Cast Iron

  • Mfr # 251398 4

  • Zoro # G514824175


product price: $66.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251398 4
Zoro #
G514824175
UPC #
-
Country of Origin
Japan

Description

Suitable for: eco lever lock toolholder PSSN. For example lever lock toolholders No. 251112 and 251113. Note: The insert pocket must be modified when using indexable inserts with a radius 3 mm. Grade: HUT25 Cutting depth ap: 4 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 50 120 m/min Cutting speed vc secondary application: 30 80 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.