Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Stainless Steel

  • Mfr # 261012 HBT130

  • Zoro # G214822914


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Application
Roughing-Finishing
Inscribed Circle
2
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261012 HBT130
Zoro #
G214822914
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.3 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Application
Roughing-Finishing
Inscribed Circle
2
Insert Material
Carbide
Insert Style
TCMT
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
Chip-Breaker
MM
No. of Edges
3
ISO Number
TCMT 110204
Workpiece Material
Stainless Steel
Insert Shape
Triangle
Coating
TiCN
Grade
HBT130

Description

TCMT 110204 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.