Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Steel

  • Mfr # 260966 HBT020

  • Zoro # G814821744


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Grade
HBT020
Coating
TiCN
Insert Application
Finishing
Workpiece Material
Steel
Insert Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260966 HBT020
Zoro #
G814821744
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.4 mm

Details

Grade
HBT020
Coating
TiCN
Insert Application
Finishing
Workpiece Material
Steel
Cutting Conditions
Slightly Interrupted
Insert Shape
Triangle
Inscribed Circle
2
Insert Material
Carbide
Chip-Breaker
PF
ISO Number
TCMT 110204
Item
Indexable Insert for Turning
No. of Edges
3
Insert Style
TCMT

Description

TCMT 110204 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.