Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Steel

  • Mfr # 261012 HBT020

  • Zoro # G114822939


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Cutting Depth
0.5 mm
Corner Radius
0.4 mm
ISO Number
TCMT 110204
No. of Edges
3
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261012 HBT020
Zoro #
G114822939
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Item
Indexable Insert for Turning
ISO Number
TCMT 110204
No. of Edges
3
Coating
TiCN
Inscribed Circle
2
Insert Style
TCMT
Workpiece Material
Steel
Insert Shape
Triangle
Chip-Breaker
PM
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Grade
HBT020
Insert Application
Roughing-Finishing

Description

TCMT 110204 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.