Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Stainless Steel

  • Mfr # 260968 HBT130

  • Zoro # G414821816


product price:  $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3
Chip-Breaker
Stainless Steel
Grade
HBT130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260968 HBT130
Zoro #
G414821816
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
4 mm
Cutting Depth
0.1 mm

Details

Item
Indexable Insert for Turning
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3
Chip-Breaker
Stainless Steel
Grade
HBT130
Insert Material
Carbide
Insert Application
Roughing Finishing
ISO Number
TCMT 16T304
Coating
TiCN
Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
No. of Edges
3

Description

TCMT 16T304 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.