Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Steel

  • Mfr # 260968 HBT020

  • Zoro # G514821761


product price:  $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Insert Application
Finishing
Insert Thickness
2.5 mm
Insert Shape
Triangle
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260968 HBT020
Zoro #
G514821761
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Max. Cutting Depth (ap max)
4 mm

Details

Insert Application
Finishing
Insert Shape
Triangle
Item
Indexable Insert for Turning
Grade
HBT020
Workpiece Material
Steel
ISO Number
TCMT 16T304
Inscribed Circle
3
Coating
TiCN
Insert Material
Carbide
No. of Edges
3
Chip-Breaker
PF
Insert Style
TCMT
Cutting Conditions
Slightly Interrupted

Description

TCMT 16T304 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.