Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Stainless Steel

  • Mfr # 261019 HBT130

  • Zoro # G214822839


product price:  $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Max. Cutting Depth (ap max)
4 mm
Corner Radius
0.8 mm
Inscribed Circle
3
ISO Number
TCMT 16T308
Insert Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261019 HBT130
Zoro #
G214822839
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
4 mm
Corner Radius
0.8 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.3 mm

Details

Inscribed Circle
3
ISO Number
TCMT 16T308
Chip-Breaker
MM
Grade
HBT130
No. of Edges
3
Insert Style
TCMT
Workpiece Material
Stainless Steel
Insert Application
Roughing-Finishing
Cutting Conditions
Slightly Interrupted
Coating
TiCN
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Shape
Triangle

Description

TCMT 16T308 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.