Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Stainless Steel

  • Mfr # 251565 HBT130

  • Zoro # G414824534


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Corner Radius
0.8 mm
Insert Thickness
3
Cutting speed
50 m/min
Depth of Cut
0.5 mm
Chip-Breaker
MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251565 HBT130
Zoro #
G414824534
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3
Depth of Cut
0.5 mm
Depth of Cut max
4 mm
Insert Size
332

Details

Cutting speed
50 m/min
Chip-Breaker
MM
Primary Material Application
Stainless Steel
Grade
HBT130
Number of Inserts
6
Type
Indexable insert for turning
Insert Material
Carbide
Coating
TiCN
Insert Style
TNMG
ISO Number
TNMG 160408
Inscribed Circle
3
Feed
0.12 mm/rev.
Insert Shape
Triangle
Insert Application
Roughing-Finishing

Description

TNMG 160408 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.