Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WNMG331 / WNMG060404, for Steel

  • Mfr # 251938 HBT020

  • Zoro # G014824583


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Material
Carbide
Coating
TiCN
Cutting speed
120 m/min
Number of Inserts
6
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251938 HBT020
Zoro #
G014824583
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Depth of Cut max
2 mm
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Insert Size
331
Depth of Cut
0.5 mm

Details

Insert Material
Carbide
Coating
TiCN
Cutting speed
120 m/min
Number of Inserts
6
Insert Application
Finishing
Primary Material Application
Steel
Chip-Breaker
PF
Grade
HBT020
Inscribed Circle
3
ISO Number
WNMG 060404
Insert Style
WNMG
Insert Shape
Trigon
Feed
0.1 mm/rev.
Type
Indexable insert for turning

Description

WNMG 060404 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.