Carbide Turning Insert, Trigon, WNMG431 / WNMG080404, for Stainless Steel

  • Mfr # 251939 HBT130

  • Zoro # G714824265


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Trigon
Insert Size
431
Depth of Cut max
2.75 mm
ISO Number
WNMG 080404
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251939 HBT130
Zoro #
G714824265
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
431
Depth of Cut max
2.75 mm
Corner Radius
0.4 mm
Insert Thickness
3
Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm

Details

Insert Shape
Trigon
ISO Number
WNMG 080404
Insert Material
Carbide
Inscribed Circle
4
Insert Application
Finishing
Insert Style
WNMG
Number of Inserts
6
Cutting speed
60 m/min
Coating
TiCN
Feed
0.15 mm/rev.
Type
Indexable insert for turning
Grade
HBT130
Primary Material Application
Stainless Steel

Description

WNMG 080404 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.5 2 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.