Carbide Turning Insert, Trigon, WNMG431 / WNMG080404, for Stainless Steel

  • Mfr # 252094 HBT130

  • Zoro # G414824398


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Primary Material Application
Stainless Steel
Depth of Cut min
0.25 mm
Coating
TiCN
Depth of Cut
0.5 mm
Depth of Cut max
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252094 HBT130
Zoro #
G414824398
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm
Depth of Cut max
2.75 mm
Corner Radius
0.4 mm
Insert Size
431
Insert Thickness
3

Details

Primary Material Application
Stainless Steel
Coating
TiCN
Feed
0.12 mm/rev.
Inscribed Circle
4
Cutting speed
50 m/min
ISO Number
WNMG 080404
Chip-Breaker
MM
Insert Material
Carbide
Grade
HBT130
Insert Shape
Trigon
Type
Indexable insert for turning
Insert Application
Roughing-Finishing
Insert Style
WNMG
Number of Inserts
6

Description

WNMG 080404 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.