Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WNMG431 / WNMG080404, for Steel

  • Mfr # 251939 HBT020

  • Zoro # G114824261


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Type
Indexable insert for turning
Corner Radius
0.4 mm
Insert Shape
Trigon
Insert Application
Finishing
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251939 HBT020
Zoro #
G114824261
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
3
Depth of Cut
0.5 mm
Depth of Cut min
0.25 mm
Depth of Cut max
2.75 mm
Insert Size
431

Details

Type
Indexable insert for turning
Insert Shape
Trigon
Insert Application
Finishing
Number of Inserts
6
Grade
HBT020
Primary Material Application
Steel
Chip-Breaker
PF
Insert Material
Carbide
Inscribed Circle
4
Feed
0.1 mm/rev.
Coating
TiCN
Cutting speed
120 m/min
ISO Number
WNMG 080404
Insert Style
WNMG

Description

WNMG 080404 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.