Carbide Turning Insert, Trigon, WNMG432 / WNMG080408, for Steel

  • Mfr # 252095 HBT020

  • Zoro # G114824551


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Grade
HBT020
Insert Material
Carbide
Insert Thickness
3
Feed
0.1 mm/rev.
Depth of Cut min
0.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252095 HBT020
Zoro #
G114824551
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Depth of Cut min
0.55 mm
Insert Size
432
Depth of Cut
0.8 mm
Depth of Cut max
2.75 mm
Corner Radius
0.8 mm

Details

Grade
HBT020
Insert Material
Carbide
Feed
0.1 mm/rev.
Cutting speed
100 m/min
Type
Indexable insert for turning
Number of Inserts
6
Coating
TiCN
Primary Material Application
Steel
ISO Number
WNMG 080408
Chip-Breaker
PM
Insert Application
Roughing-Finishing
Insert Style
WNMG
Inscribed Circle
4
Insert Shape
Trigon

Description

WNMG 080408 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.