Carbide Turning Insert, Trigon, WNMG432 / WNMG080408, for Steel

  • Mfr # 252224 HBT020

  • Zoro # G814824387


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Trigon
Insert Material
Carbide
ISO Number
WNMG 080408
Coating
TiCN
Depth of Cut
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252224 HBT020
Zoro #
G814824387
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
1.8 mm
Insert Size
432
Corner Radius
0.8 mm
Depth of Cut max
2.75 mm
Depth of Cut min
0.55 mm
Insert Thickness
3

Details

Insert Shape
Trigon
Insert Material
Carbide
ISO Number
WNMG 080408
Coating
TiCN
Insert Style
WNMG
Type
Indexable insert for turning
Grade
HBT020
Primary Material Application
Steel
Cutting speed
80 m/min
Feed
0.2 mm/rev.
Insert Application
Roughing
Inscribed Circle
4
Chip-Breaker
PR
Number of Inserts
6

Description

WNMG 080408 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.