Carbide Turning Insert, Trigon, WNMG433 / WNMG080412, for Stainless Steel

  • Mfr # 252226 HBT130

  • Zoro # G214824451


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Feed
0.15 mm/rev.
Coating
TiCN
Insert Application
Roughing
Grade
HBT130
Type
Indexable insert for turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252226 HBT130
Zoro #
G214824451
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut min
0.8 mm
Insert Thickness
3
Depth of Cut max
2.75 mm
Depth of Cut
2 mm
Insert Size
433
Corner Radius
1.2 mm

Details

Feed
0.15 mm/rev.
Coating
TiCN
Insert Application
Roughing
Grade
HBT130
Type
Indexable insert for turning
Cutting speed
40 m/min
Chip-Breaker
MR
Insert Material
Carbide
Number of Inserts
6
ISO Number
WNMG 080412
Insert Shape
Trigon
Insert Style
WNMG
Primary Material Application
Stainless Steel
Inscribed Circle
4

Description

WNMG 080412 HBT130 Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.