Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WNMG433 / WNMG080412, for Steel

  • Mfr # 252226 HBT020

  • Zoro # G314824450


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Type
Indexable insert for turning
Cutting speed
80 m/min
Feed
0.2 mm/rev.
Depth of Cut max
2.75 mm
Grade
HBT020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252226 HBT020
Zoro #
G314824450
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
2.75 mm
Insert Size
433
Depth of Cut
1.8 mm
Corner Radius
1.2 mm
Insert Thickness
3
Depth of Cut min
0.8 mm

Details

Type
Indexable insert for turning
Cutting speed
80 m/min
Feed
0.2 mm/rev.
Grade
HBT020
Number of Inserts
6
ISO Number
WNMG 080412
Insert Application
Roughing
Coating
TiCN
Primary Material Application
Steel
Inscribed Circle
4
Chip-Breaker
PR
Insert Style
WNMG
Insert Shape
Trigon
Insert Material
Carbide

Description

WNMG 080412 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.