Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, CNMA431 / CNMA120404, for Cast Iron

  • Mfr # 255578 M

  • Zoro # G014824163


product price: $34.65
/ea

Key Features

Inscribed Circle
4
Grade
BUX220
Insert Thickness
3
Number of Inserts
1
Cutting speed
80 m/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255578 M
Zoro #
G014824163
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3
Depth of Cut
0.1 mm
Depth of Cut max
0.5 mm
Insert Size
431
Corner Radius
0.4 mm

Details

Inscribed Circle
4
Grade
BUX220
Number of Inserts
1
Cutting speed
80 m/min
Insert Material
CBN
ISO Number
CNMA 120404
Insert Shape
Diamond
Insert Application
Finishing
Feed
0.1 mm/rev.
Insert Style
CNMA
Type
Indexable insert for turning

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.5 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.