Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, DCMW070202, for Cast Iron

  • Mfr # 265760 M

  • Zoro # G414821502


product price: $33.65
/ea

Key Features

Insert Style
DCMW
Cutting Depth
0.1 mm
Cutting Edge Version
Stainless Steel
Insert Thickness
1.5 mm
Insert Size
70202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265760 M
Zoro #
G414821502
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.1 mm
Insert Thickness
1.5 mm
Insert Size
70202
Min. Cutting Depth (ap min)
0.1 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.5 mm

Details

Insert Style
DCMW
Cutting Edge Version
Stainless Steel
Grade
BUX220
Insert Material
CBN
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
ISO Number
DCMW 070202
Insert Application
Finishing
Insert Shape
55 Degrees Diamond
No. of Edges
1
Inscribed Circle
2

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.5 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.