Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, VBMW110302, for Cast Iron

  • Mfr # 265772 M

  • Zoro # G014822930


product price: $33.65
/ea

Key Features

Insert Style
VBMW
Insert Thickness
2 mm
Cutting Conditions
Continuous
Insert Material
CBN
Cutting Edge Version
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265772 M
Zoro #
G014822930
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2 mm
Insert Size
110302
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.5 mm
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm

Details

Insert Style
VBMW
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Material
CBN
Cutting Edge Version
Stainless Steel
Grade
BUX220
Inscribed Circle
2
Insert Shape
35 Degrees Diamond
Insert Application
Finishing
No. of Edges
1
ISO Number
VBMW 110302

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.5 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.