Zoro Homepage

Center Finder with Non-Rotating Dial, Range: 300mm

  • Mfr # 359585

  • Zoro # G615114878


product price: $609.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359585
Zoro #
G615114878
UPC #
-
Country of Origin
China

Description

Sturdy metal casing suitable for workshop use with dial indicator Dia 42 mm scale graduation 0.005 mm. Holding rod can be fitted on the left or right. Center finder can be used vertically and horizontally. Overall height without contact point 140 mm. Recommended speed approx. 50 100 rpm. Working range up to 300 mm. centering accuracy 0.02 mm. Application: Determining the Centers of bores and shafts. Supplied with: Center finder including retaining bar, retaining magnet with connecting cord, 3 internal contact points, 3 curved external probes and 1 sprung centering tip Center contact point. Center finder with holding rod, holding magnet with connection cord 1x each internal contact point: 50 mm for Dia 3.5 mm 100 mm 100 mm for Dia 50 mm 200 mm 150 mm for Dia 50 mm 300 mm 1x each curved external contact point: 50 mm for Dia 0.0 mm 100 mm 100 mm for Dia 0.0 mm 200 mm 150 mm for Dia 0.0 mm 300 mm 1 sprung Center punch Center contact point Working range Dia internal: 3.5 300 mm Working range Dia external: 0 300 mm Length without shank and probe: 118 mm maximum speed of spindle: 50 100 min-1 Measuring range of the dial indicator: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.