Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Hammer, Head Weight: 500 g

  • Mfr # 751215 500

  • Zoro # G714500916


product price: $58.99
/ea

Key Features

Handle Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751215 500
Zoro #
G714500916
UPC #
-
Country of Origin
India

Dimensions

Handle Length
300 mm

Details

Item
Hammer
Head Weight
500 g

Description

Hammer head of copper bar material, edges broken. With hickory handle. Handle length: 300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.