
Cutting disc, 115 mm Dia, 1.6 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, Pro Series
Mfr # 563575 115
Zoro # G614555542
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
Key Features
Overall Diameter
115 mm
Overall Thickness
1.6 mm
Connector Size
22.23 mm
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563575 115
Zoro #
G614555542
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
115 mm
Overall Thickness
1.6 mm
Connector Size
22.23 mm
Bore Diameter
22.23 mm
For Material Thicknesses
7.7 mm
Details
Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Series
Pro
Maximum Operating Speed
13,300 RPM
Specification
A46Q-BF
Recommended Approach Angle
90 °
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Grinding media
Standard Aluminium Oxide
Optimised For Material
Steel
Description
Narrow version for fast economic cutting. Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimized for maximum cutting performance and working life in their respective applications. Thin cutting discs 0.8 mm / 1.0 mm / 1.6 mm specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely Centered! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life. Shapes: Cutting discs flat shape 41 or with depressed Center shape 42. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Specification: A60P-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1.6 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.