
Cutting disc, 178 mm Dia, 2.5 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, Pro Series
Mfr # 563500 178
Zoro # G114555578
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
Key Features
Overall Diameter
178 mm
Overall Thickness
2.5 mm
Connector Size
22.23 mm
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563500 178
Zoro #
G114555578
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
178 mm
Overall Thickness
2.5 mm
Connector Size
22.23 mm
Bore Diameter
22.23 mm
For Material Thicknesses
7.5 mm
Details
Item
Cutting disc
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Pro
Maximum Operating Speed
8500 RPM
Specification
A30Q-BF
Grinding media
Standard Aluminium Oxide
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Approach Angle
90 °
Shape description
Flat
Propulsive equipment
Angle grinder
Description
Universal cutting disc for steel and stainless steel. Easy-cutting and stable. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Specification: A30Q-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 2.5 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.