Zoro Homepage

Depth Micrometer, Measuring Range: 0-150 mm

  • Mfr # 425300 0-150

  • Zoro # G614556617


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Micrometer Barrel Graduations
1/50 mm
Measuring Needle Dia.
4.5 mm
Barrel Dia.
18 mm
Scale Divisions
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425300 0-150
Zoro #
G614556617
UPC #
-
Country of Origin
China

Dimensions

Measuring Needle Dia.
4.5 mm
Barrel Dia.
18 mm
Bridge Length
100 mm

Details

Item
Depth micrometer
Range
0-150 mm
Standards
DIN 863
Micrometer Barrel Graduations
1/50 mm
Scale Divisions
0.01 mm
Measuring Range
0 mm - 150 mm
No. of Gauging Pins
6
Measurement Technology
analogue
Packaging
sturdy box

Description

Various measuring depths can be achieved by exchanging the measuring pins with 25 mm increments. Measuring spindle fully hardened and ground. Base of hardened tool steel with lapped measuring anvil. Micrometer satin chrome-plated. Barrel with clearly engraved black scale and numerals. Constant measuring force due to integral ratchet. Supplied with: Measuring pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.