Zoro Homepage

Dial Indicator, IP54, Shock-Resistant, Measuring Range / Body Diameter: 10/58 mm

  • Mfr # 432240 10/58

  • Zoro # G514556779


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Standards
DIN 878
Body Dia.
58 mm
Max. Permissible Error
15 µm
Measuring Range
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432240 10/58
Zoro #
G514556779
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
58 mm
Clamping Shank Dia. (h6)
8 mm

Details

Graduations
0.01 mm
Standards
DIN 878
Item
dial gauge
Max. Permissible Error
15 µm
Measuring Range
10 mm
Reading per Pointer Revolution
1 mm
IP Rating
IP 54
Gauging Force
0.7 N
Measurement Technology
Analogue
Packaging
sturdy box

Description

Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank Diameter 8 mm h6. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust also completely protected against touching. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.