
Die Stock, for Die Diameter X Die Height: 20X7 mm
Mfr # 149310 20X7
Zoro # G014501101
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149310 20X7
Zoro #
G014501101
UPC #
-
Country of Origin
China
Dimensions
Size
20X7 mm
Details
Item
Die stock, EN 22568
Description
Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65x25 of die-cast zinc, from size 75x20 of steel. Application: For direct mounting of solid and adjustable dies to EN 22568. Standard: EN 22568 Overall length: 175 mm Number of fastening screws: 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.