
Die Stock, for Die Diameter X Die Height: 25X9 mm
Mfr # 149310 25X9
Zoro # G814501127
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149310 25X9
Zoro #
G814501127
UPC #
-
Country of Origin
China
Dimensions
Size
25X9 mm
Details
Item
Die stock, EN 22568
Description
Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65x25 of die-cast zinc, from size 75x20 of steel. Application: For direct mounting of solid and adjustable dies to EN 22568. Standard: EN 22568 Overall length: 210 mm Number of fastening screws: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.