Die Stock, for Die Diameter X Die Height: 38X10 mm
Mfr # 149310 38X10
Zoro # G414501114
product price:Â $13.75
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
149310 38X10
Zoro #
G414501114
UPC #
-
Country of Origin
China
Dimensions
Size
38X10 mm
Details
Item
Die stock, EN 22568
Description
Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65x25 of die-cast zinc, from size 75x20 of steel. Application: For direct mounting of solid and adjustable dies to EN 22568. Standard: EN 22568 Overall length: 310 mm Number of fastening screws: 5
Documents & Resources