Zoro Homepage

Digital Caliper, ABS, Measuring Range: 300 mm

  • Mfr # 415621 300

  • Zoro # G614555641


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Caliper Range
300 mm
Jaw Depth
90 mm
Standards
ISO 13385
Power Supply
Battery-powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415621 300
Zoro #
G614555641
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
90 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Caliper Material
Stainless Steel, INOX
Caliper Range
300 mm
Standards
ISO 13385
Power Supply
Battery-powered
Packaging
Sturdy Box
Max. Permissible Error
± 0.04 mm
Batteires Included
1
Reversible Reading
mm / inch
Scale Divisions
0.0005 in, 0.01 mm
Hardened
Full Body
Measuring Tips
Yes
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measured Value Saving
Once-off setting of the zero position
Measurement Technology
Digital

Description

Digital caliper with absolute scale, no zeroing required. Large, sharp-contrast digital display. Electronics switch off automatically after 5 minutes. Switches on when moved. The measuring faces are precision-lapped. With sturdy metal housing. Supplied with: 1 battery No. 081560 size CR2032 Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ± 0.04 mm Jaw length: 90 mm Internal jaw Diameter: 10 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.