Zoro Homepage

Digital Caliper, Left-Hand, Measuring Range: 150 mm

  • Mfr # 412812 150

  • Zoro # G114554472


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Jaw Depth
40 mm
Standards
ISO 13385
Packaging
Sturdy Box
Depth Gauge
rectangular 3.7×1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412812 150
Zoro #
G114554472
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge
rectangular 3.7×1.3
Depth Gauge Indicator
yes

Details

Item
Universal Calipers
Caliper Material
Stainless Steel, INOX
Standards
ISO 13385
Packaging
Sturdy Box
Article no of the battery / rechargeable battery fitted
081560 LR44
Measuring Range
0 mm - 150 mm
Left-Hand Suitable
Yes
Batteires Included
1
Scale Divisions
0.01 mm, 0.0005 in
Measurement Technology
Digital
Housing Material
Plastic
Power Supply
Battery-powered
Hardened
Full Body
Max. Permissible Error
± 0.03 mm
Reversible Reading
mm / inch

Description

Large sharp-contrast digital display. The measuring faces are precision-lapped. With plastic housing, for left-handed use. Supplied with: Battery No. 081560 size LR44. Packaging: sturdy box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.