Zoro Homepage

Digital Caliper with Absolute Scale, with Accessories Set, Measuring Range: 150 mm

  • Mfr # 412815 150

  • Zoro # G614554545


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Jaw Depth
40 mm
Standards
ISO 13385
Article no of the battery / rechargeable battery fitted
081560 CR2032
Batteires Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412815 150
Zoro #
G614554545
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge Indicator
yes
Depth Gauge
rectangular 3.7×1.3

Details

Item
Universal Calipers
Caliper Material
Stainless Steel, INOX
Standards
ISO 13385
Article no of the battery / rechargeable battery fitted
081560 CR2032
Batteires Included
1
Hardened
Full Body
Measurement Face
Precision Lapped
Measurement Technology
Digital
Packaging
Sturdy Box
Measuring Range
0 mm - 150 mm
Measured Value Saving
Once-off setting of the zero position
Power Supply
Battery-powered
Scale Divisions
0.0005 in, 0.01 mm
Reversible Reading
mm / inch
Max. Permissible Error
± 0.03 mm

Description

Set consisting of a digital caliper and accessories set. Digital caliper with absolute scale, no zeroing required. Large high-contrast digital display. The measuring faces are precision-lapped. With sturdy metal casing. Accessories set for digital caliper permits measurement of recesses, slots and pitches between holes. Supplied with: 1x digital caliper No. 412821 size 150. 1 battery No. 081560 size CR2032. 1x accessory set No. 412747 size 3.5 consisting of: 2 pairs of contact point carriers short and long. 3 pairs of measuring tips with measuring discs Diameter 6 mm, Diameter 10 mm, Diameter 12.5 mm. 2 pairs of measuring tips with anvil cones Diameter 9 mm, 60 Deg and Diameter 12 mm, 60 Deg. 1 pair of measuring tips with measuring cylinders Diameter 1.5x9 mm. 1x spring system for constant gauging force. 1x hexagon key L-wrench. 1x depth extension base 75 mm. Supplied in a sturdy plastic box. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gage: rectangular 3.7x1.3 Measured value saving: once-off setting of the zero position Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ±0.03 mm Jaw length: 40 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.