Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper with Measuring Tips, Measuring Range: 300 mm

  • Mfr # 415611 300

  • Zoro # G814555694


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Jaw Depth
90 mm
Standards
ISO 13385
Hardened
Full Body
Internal Jaw Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415611 300
Zoro #
G814555694
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
90 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Caliper Material
Stainless Steel, INOX
Standards
ISO 13385
Hardened
Full Body
Packaging
Sturdy Box
Power Supply
Battery-powered
Scale Divisions
0.0005 in, 0.01 mm
Article no of the battery / rechargeable battery fitted
081560 LR44
Batteires Included
1
Max. Permissible Error
± 0.04 mm
Reversible Reading
mm / inch
Measurement Technology
Digital
Measuring Range
0 mm - 300 mm

Description

Direct reading from large and clear digital display. With sturdy metal housing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.