Zoro Homepage

Digital Caliper with Rod Type Depth Gage, IP67, Measuring Range: 150 mm

  • Mfr # 412749 150

  • Zoro # G014554558


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Jaw Depth
40 mm
IP Rating
IP 67
Standards
ISO 13385
Batteires Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412749 150
Zoro #
G014554558
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge
Diameter 1.6
Depth Gauge Indicator
yes

Details

Item
Universal Calipers
Caliper Material
Stainless Steel, INOX
IP Rating
IP 67
Standards
ISO 13385
Batteires Included
1
Packaging
Sturdy Box
Auto switch-off
Yes
Max. Permissible Error
± 0.03 mm
Article no of the battery / rechargeable battery fitted
081560 CR2032
Hardened
Full Body
Measurement Technology
Digital
Scale Divisions
0.0005 in, 0.01 mm
Reversible Reading
mm / inch
Measuring Range
0 mm - 150 mm
Power Supply
Battery-powered
Housing Material
Plastic

Description

Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement, the control system shuts down the caliper automatically. Shock-resistant plastic casing. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight, also completely protected against touching. Supplied with: Including battery No. 081560 size CR2032. Packaging: sturdy box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.