Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Depth Gage, Measuring Range: 150 mm

  • Mfr # 418742 150

  • Zoro # G014555937


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Range
150 mm
Standards
ISO 13385
Batteires Included
1
Cross-Section Measuring Beam
16×4 mm
Max. Permissible Error
± 0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418742 150
Zoro #
G014555937
UPC #
-
Country of Origin
China

Dimensions

Bridge Length
100 mm

Details

Item
Depth gauge
Range
150 mm
Standards
ISO 13385
Batteires Included
1
Cross-Section Measuring Beam
16×4 mm
Max. Permissible Error
± 0.03 mm
Measured Value Saving
Once-off setting of the zero position
Caliper Material
Stainless Steel, INOX
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / Inch
Packaging
sturdy box
Article no of the battery / rechargeable battery fitted
081560 CR2032
Scale Divisions
0.01 mm
Hardened
Full Body
Power Supply
Battery-powered
Measurement Technology
Digital

Description

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.