Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Indicator, mm/inch Reading, Measuring Range: 12.5 mm

  • Mfr # 434004 12,5

  • Zoro # G414556664


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Range
12.5 mm
Standards
Manufacturer's standard
Clamping Shank Dia (h7)
8 mm
Packaging
sturdy box
Housing Thickness
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434004 12,5
Zoro #
G414556664
UPC #
-
Country of Origin
China

Dimensions

Housing Thickness
26 mm
Body Dia.
58 mm

Details

Range
12.5 mm
Standards
Manufacturer's standard
Item
dial gauge
Clamping Shank Dia (h7)
8 mm
Packaging
sturdy box
Max. Permissible Error
0.025 mm
Gauging Force
0.8 – 1.4 N
Measuring Range
12.5 mm
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / inch
Measurement Technology
Digital
Article no of the battery / rechargeable battery fitted
081560 CR2032
Batteires Included
1
Power Supply
Battery-powered

Description

Digital dial indicator in compact design with high-contrast digital display. Reversible direction of measurement. Very narrow casing. Standard: Digital dial indicator in compact design with high-contrast digital display.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.