Zoro Homepage

Digital External Micrometer, Disc Anvils, Measuring Range: 0-25 mm

  • Mfr # 421729 0-25

  • Zoro # G214555935


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Battery Type
Button cell
Error Limit
4 µm
Measurement Technology
digital
Disc Anvil Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421729 0-25
Zoro #
G214555935
UPC #
-
Country of Origin
China

Dimensions

Disc Anvil Dia.
20 mm

Details

Item
External tube micrometer
Standards
DIN 863
Battery Type
Button cell
Error Limit
4 µm
Measurement Technology
digital
Scale Divisions
0.00005 in, 0.001 mm
Power Supply
Battery-powered
Batteires Included
1
Reversible Reading
mm / inch
Article no of the battery / rechargeable battery fitted
081560 CR2032
Packaging
sturdy box
Micrometer Barrel Graduations
1/1/1950

Description

Easy to read digital display with additional analogue reading. Robust metal casing. Stationary measurement spindle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.